Please login to your online account to display your discounted pricing

Wheaton™ Nephelo Culture Flask with Cleanout Port and Caps


Features depressed side arm and side clean-out port

Manufacturer: wheaton™  351456

 View more versions of this product

Catalog No. 10-181-9

  • / Case
 

Description & Specifications

Specifications

For Use With (Equipment) Turbidity meter or nephelometer
Length (English) 5.5 in.
Includes Sidearm and side clean-out port
Style Sidearm: 19 × 140mm
Thread Size 430
Length (Metric) 14cm
Capacity (Metric) 300mL
Autoclavable Yes
Closure Size 38mm
Material Borosilicate Glass