missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Nephelo Culture Flask with Cleanout Port and Caps
Features depressed side arm and side clean-out port
$237.53 - $378.97
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Equipment) | Turbidity meter or nephelometer |
Includes | Sidearm and side clean-out port |
Length (English) | 5.5 in. |
Length (Metric) | 14 cm |
Catalog Number | Mfr. No. | Capacity (Metric) | Description | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Description | Price | Quantity | ||||
10-181-9
|
DWK Life Sciences
351456 |
300 mL | Style: Sidearm: 19 × 140mm |
Case for $237.53
|
|
||||
02-911-606
|
DWK Life Sciences
351486 |
500 mL | Style: 19 × 140mm |
Case for $378.97
|
|
||||
10-181-9A
|
DWK Life Sciences
351454 |
300 mL | Style: Sidearm: 14 × 140mm |
Each for $251.82
|
|
||||
02-911-607
|
DWK Life Sciences
351514 |
1000 mL | Style: 14 × 140mm |
Case of 144 Each for $286.94
|
|
||||
Description
- Low-extractable borosilicate glass
- Side arm size, 19 × 140mm
- Cap sizes, 38mm-430 (top cap) and 20mm-415 (side arm cap)
- Caps have white rubber liner
Specifications
Borosilicate Glass | |
Sidearm and side clean-out port | |
14 cm | |
Autoclavable |
Turbidity meter or nephelometer | |
5.5 in. | |
430 |