Please login to your online account to display your discounted pricing

Wheaton™ Nephelo Culture Flask with Cleanout Port and Caps


Features depressed side arm and side clean-out port

Manufacturer: wheaton™  351454

 View more versions of this product

Catalog No. 10-181-9A

  • / Each
 

Description & Specifications

Specifications

Length (English) 5.5 in.
Thread Size 430
Autoclavable Yes
Capacity (Metric) 300mL
Closure Size 38mm
Material Borosilicate Glass
Style Sidearm: 14 × 140mm
Includes Sidearm and side clean-out port
Length (Metric) 14cm
For Use With (Equipment) Turbidity meter or nephelometer