missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Micro Tissue Grinders
Used in extremely precise work when delicate hand operation is required
Manufacturer: DWK Life Sciences 357844
Description
Used in extremely precise work when delicate hand operation is required
- Made from low extractable borosilicate glass
Potter-Elvehjem Micro Tissue Grinder
- Reservoir and pouring lip provide easy decanting of micro sample
- Unit can be autoclaved / sterilized to prevent cross contamination between samples
- Pestle clearance range: 0.1 – 0.15mm
- PTFE spacer aligns the pestle and reduces aerosoling of the product
- Includes a finely ground glass pestle and tube
- Autoclavable
- Disposable to eliminate cross contamination and useful for radioactive samples
- Small grinder area allows for high sample recovery
Specifications
Yes | |
0.1mL | |
Micro disposable tissue grinder | |
4.33 in. | |
2.5 in. | |
0.15 in. | |
0.003 oz., 0.1mL |
0.003 oz. | |
Borosilicate Glass | |
Used in extremely precise work when delicate hand operation is required | |
110mm | |
65mm | |
4mm |