Please login to your online account to display your discounted pricing

Wheaton™ Micro Tissue Grinders


Used in extremely precise work when delicate hand operation is required

Manufacturer: wheaton™  W357860

 View more versions of this product

Catalog No. 02-913-300

  • / Case of 25 Each
 

Description & Specifications

Specifications

Length (Metric) 88mm
Length (English) 3.46 in.
Tube Diameter (Metric) Outside 8mm
Capacity (English) 0.02 oz.
Disposable Yes
Tube Diameter (English) Outside 0.31 in.
Autoclavable Yes
For Use With (Application) Used in extremely precise work when delicate hand operation is required
Capacity 0.02 oz., 0.75mL
Product Type Micro disposable tissue grinder
Capacity (Metric) 0.75mL
Material Borosilicate Glass