missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Lined Open Top Aluminum Seals
Features an open top seal with PTFE liner
Manufacturer: DWK Life Sciences 22423101
Description
- Diameter: 11mm (0.43 in.)
- Cap Material: Aluminum
- PTFE Thickness: 0.127mm (0.005 in.)
- Available in various colors
Specifications
0.43 in. | |
Natural | |
11 mm | |
Open Top | |
E-Z Seals™ |
11 mm | |
PTFE/Silicone/PTFE | |
Aluminum | |
100 Pack |