missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Lined Open Top Aluminum Seals

Features an open top seal with PTFE liner

$769.44 - $924.94

Specifications

Closure Type Open Top
Diameter (English) Cap 0.43 in.
Diameter (Metric) Cap 11 mm
Closure Material Aluminum
Type E-Z Seals™
View More Specs

Products 4
Catalog Number Mfr. No. Color Quantity Price Quantity  
Catalog Number Mfr. No. Color Quantity Price Quantity  
06-406-26
Accessories View Documents Promotion Details
DWK Life Sciences
22423101
Natural 100 Pack
Case of 1000 Each for $769.44
 
06-451-110
Accessories View Documents Promotion Details
DWK Life Sciences
22423105
Blue 1000 Case
Case of 1000 Each for $924.94
 
06-451-111
Accessories View Documents Promotion Details
DWK Life Sciences
22423106
Red 1000 Case
Case of 1000 Each for $869.81
 
06-451-112
Accessories View Documents Promotion Details
DWK Life Sciences
22423107
Green 1000 Case
Case of 1000 Each for $915.77
 
Description

Description

  • Diameter: 11mm (0.43 in.)
  • Cap Material: Aluminum
  • PTFE Thickness: 0.127mm (0.005 in.)
  • Available in various colors

Specifications

Specifications

Open Top
11 mm
E-Z Seals™
11 mm
0.43 in.
Aluminum
PTFE/Silicone/PTFE
SDS
Product Certifications