missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Lined Open Top Aluminum Seals

Features an open top seal with PTFE liner

Manufacturer:  DWK Life Sciences 22423106

 View more versions of this product

Catalog No. 06-451-111



Description

Description

  • Diameter: 11mm (0.43 in.)
  • Cap Material: Aluminum
  • PTFE Thickness: 0.127mm (0.005 in.)
  • Available in various colors

Specifications

Specifications

0.43 in.
Red
11 mm
Open Top
E-Z Seals™
11 mm
PTFE/Silicone/PTFE
Aluminum
1000 Case
SDS
Documents
Product Certifications
Accessories