Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant Wide-Mouth Natural PP Bottles


With double-seal closure with cap attached

Manufacturer: wheaton™  209666

 View more versions of this product

Catalog No. 03-083-50

  • / Case of 72 Each
 

Description & Specifications

Specifications

Capacity (English) 2.02 oz.
Certifications/Compliance ISO 9001
Closure Material Polypropylene
Height (Metric) 88mm
Mouth Wide
Packaging Convenience
Shape Round
Closure Screw
Color Natural
Diameter (English) Outer 1.53 in.
Diameter (Metric) Outer 39mm
Includes Double seal closure, no-drip pour lip
Height (English) 3.46 in.
Material Polypropylene
Capacity (Metric) 60mL
Closure Size 28-410
Capacity 2.02 oz., 60mL