Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant Wide-Mouth Natural PP Bottles


With double-seal closure with cap attached

Manufacturer: wheaton™  209668

 View more versions of this product

Catalog No. 03-083-52

  • / Case of 72 Each
 

Description & Specifications

Specifications

Closure Size 43-410
Shape Round
Closure Type Screw
Height (Metric) 125mm
Diameter (Metric) Outer 61mm
Mouth Wide
Diameter (English) Outer 2.4 in.
Capacity (English) 8.45 oz.
Color Natural
Material Polypropylene
Packaging Convenience
Capacity (Metric) 250mL
Certifications/Compliance ISO 9001
Includes Double seal closure, no-drip pour lip
Height (English) 4.92 in.
Capacity 8.45 oz., 250mL
Closure Material Polypropylene