Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant Wide-Mouth Natural LDPE Bottles


With double-seal closure with cap attached

Manufacturer: wheaton™  209425

 View more versions of this product

Catalog No. 03-083-34

  • / Pack of 12 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Capacity 1.01 oz., 30mL
Capacity (Metric) 30mL
Capacity (English) 1.01 oz.
Certifications/Compliance ISO 9001
Closure Material Polypropylene
Color Natural
Includes Double seal closure, no-drip pour lip
Height (English) 2.71 in.
Material LDPE
Packaging Convenience
Closure Size 28-410
Diameter (English) Outer 2.08 in.
Diameter (Metric) Outer 33mm
Height (Metric) 69mm
Mouth Wide
Shape Round
Closure Type Screw