missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Leak-Resistant Wide-Mouth Natural LDPE Bottles
With double-seal closure with cap attached
$43.79 - $494.03
Specifications
Certifications/Compliance | ISO 9001 |
---|---|
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Color | Natural |
Material | LDPE |
Catalog Number | Mfr. No. | Capacity | Closure Size | Diameter (English) Outer | Height (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Closure Size | Diameter (English) Outer | Height (English) | Price | Quantity | ||
03-083-34
|
DWK Life Sciences
209425 |
1.01 oz., 30mL | 28-410 mm | 2.08 in. | 2.71 in. |
Pack of 12 Each for $43.79
Case of 6 Pack for $262.74 |
|
03-083-36
|
DWK Life Sciences
209427 |
4.22 oz., 125 mL | 38-410 mm | 2 in. | 3.8 in. |
Case of 72 Each for $347.56
|
|
03-083-37
|
DWK Life Sciences
209428 |
8.45 oz., 250 mL | 43-410 mm | 2.4 in. | 4.92 in. |
Case of 72 Each for $494.03
|
|
Description
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Specifications
ISO 9001 | |
Screw Cap | |
LDPE | |
Round | |
Convenience |
Polypropylene | |
Natural | |
Wide | |
Double seal closure, no-drip pour lip |