Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant Wide-Mouth Natural LDPE Bottles


With double-seal closure with cap attached

Manufacturer: wheaton™  209429

 View more versions of this product

Catalog No. 03-083-38

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Height (Metric) 164mm
Mouth Wide
Closure Material Polypropylene
Closure Screw
Packaging Convenience
Certifications/Compliance ISO 9001
Capacity (English) 16.9 oz.
Material LDPE
Color Natural
Diameter (Metric) Outer 72mm
Height (English) 6.45 in.
Includes Double seal closure, no-drip pour lip
Capacity 16.9 oz., 500mL
Diameter (English) Outer 2.83 in.
Capacity (Metric) 500mL
Closure Size 53-410
Shape Round