Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant Wide-Mouth HDPE Bottles


With double-seal closure with cap attached

Manufacturer: wheaton™  209550

 View more versions of this product

Catalog No. 02-911-272

  • / Case of 48 Each
 

Description & Specifications

Specifications

Height (Metric) 199mm
Closure Size 63-415
Diameter (Metric) Outer 91mm
Mouth Wide
Closure Type Screw
Diameter (English) Outer 3.58 in.
Packaging Convenience
Material HDPE
Capacity (English) 33.81 oz.
Certifications/Compliance ISO 9001
Color Natural
Capacity 33.81 oz., 1000mL
Height (English) 7.83 in.
Capacity (Metric) 1000mL
Includes Double seal closure, no-drip pour lip
Closure Material Polypropylene

Ideal for short- and long-term storage and packaging.

  • No drip pour lip for clean pouring
  • Polypropylene cap attached remains tight over an extended time
  • Convenience packed