Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant Wide-Mouth HDPE Bottles


With double-seal closure with cap attached

Manufacturer: wheaton™  209547

 View more versions of this product

Catalog No. 03-083-41

  • / Case of 72 Each
 

Description & Specifications

Specifications

Diameter (English) Outer 2 in.
Closure Type Screw
Closure Size 38-410
Mouth Wide
Diameter (Metric) Outer 51mm
Height (Metric) 98mm
Capacity (English) 4.22 oz.
Material HDPE
Color Natural
Certifications/Compliance ISO 9001
Packaging Convenience
Includes Double seal closure, no-drip pour lip
Height (English) 3.85 in.
Capacity (Metric) 125mL
Capacity 4.22 oz., 125mL
Closure Material Polypropylene

Ideal for short- and long-term storage and packaging.

  • No drip pour lip for clean pouring
  • Polypropylene cap attached remains tight over an extended time
  • Convenience packed