missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant Wide-Mouth HDPE Bottles

With double-seal closure with cap attached

Manufacturer:  Wheaton™ 209546

 View more versions of this product

Catalog No. 03-083-40


 

Specifications

Description

Bottles, Wheaton; Wide-Mouth; HDPE; Leak-Resistant; Natural; w/Cap; Leak-resistant; double-seal closure system; Ideal for short- and long-term storage and packaging; Screw Cap Size: 28mm-410; 60mL

Ideal for short- and long-term storage and packaging.

  • No drip pour lip for clean pouring
  • Polypropylene cap attached remains tight over an extended time
  • Convenience packed

Description & Specifications

Specifications

2.02 oz., 60mL
2.02 oz.
Polypropylene
Double seal closure, no-drip pour lip
HDPE
28-410
39mm
Wide
60mL
ISO 9001
Natural
3.46 in.
Convenience
1.53 in.
88mm
Screw