missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Leak-Resistant Wide-Mouth HDPE Bottles
With double-seal closure with cap attached
Supplier: DWK Life Sciences 209628
Description
With double-seal closure with cap attached
Ideal for short- and long-term storage and packaging.
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Specifications
Polypropylene | |
61 mm | |
Screw Cap | |
8.45 oz., 250 mL | |
8.45 oz. | |
2.4 in. | |
HDPE | |
ISO 9001 | |
Round |
125 mm | |
4.92 in. | |
43-410 mm | |
250 mL | |
Amber | |
Double seal closure, no-drip pour lip | |
Convenience | |
Wide |