Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant Wide-Mouth HDPE Bottles


With double-seal closure with cap attached

Manufacturer: wheaton™  209627

 View more versions of this product

Catalog No. 03-083-46

  • / Case of 72 Each
 

Description & Specifications

Specifications

Closure Type Screw
Height (Metric) 98mm
Diameter (Metric) Outer 51mm
Closure Size 38-410
Mouth Wide
Diameter (English) Outer 2 in.
Shape Round
Closure Material Polypropylene
Capacity (English) 4.22 oz.
Packaging Convenience
Color Amber
Certifications/Compliance ISO 9001
Material HDPE
Height (English) 3.85 in.
Includes Double seal closure, no-drip pour lip
Capacity (Metric) 125mL
Capacity 4.22 oz., 125mL

Ideal for short- and long-term storage and packaging.

  • No drip pour lip for clean pouring
  • Polypropylene cap attached remains tight over an extended time
  • Convenience packed