missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Leak-Resistant Wide-Mouth HDPE Bottles
With double-seal closure with cap attached
Supplier: DWK Life Sciences 209549
Description
With double-seal closure with cap attached
Ideal for short- and long-term storage and packaging.
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Specifications
Polypropylene | |
72 mm | |
Screw Cap | |
16.9 oz., 500 mL | |
16.9 oz. | |
2.83 in. | |
HDPE | |
ISO 9001 |
164 mm | |
6.45 in. | |
53-410 mm | |
500 mL | |
Natural | |
Double seal closure, no-drip pour lip | |
Convenience | |
Wide |