Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant Wide-Mouth HDPE Bottles


With double-seal closure with cap attached

Manufacturer: wheaton™  209545

 View more versions of this product

Catalog No. 03-083-39

  • / Case of 72 Each
 

Description & Specifications

Specifications

Capacity (Metric) 30mL
Capacity (English) 1.01 oz.
Certifications/Compliance ISO 9001
Closure Screw
Closure Material Polypropylene
Closure Size 28-410
Color Natural
Diameter (English) Outer 1.29 in.
Diameter (Metric) Outer 33mm
Includes Double seal closure, no-drip pour lip
Height (English) 2.71 in.
Height (Metric) 69mm
Material HDPE
Mouth Wide
Packaging Convenience
Capacity 1.01 oz., 30mL