Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant Narrow-Mouth Natural PP Bottles


With double-seal closure with cap attached

Manufacturer: wheaton™  209163

 View more versions of this product

Catalog No. 03-083-27

  • / Case of 72 Each
 

Description & Specifications

Specifications

Capacity (Metric) 8mL
Capacity (English) 0.3 oz.
Certifications/Compliance ISO 9001
Closure Screw
Closure Material Polypropylene
Closure Size 20-410
Color Natural
Diameter (English) Outer 0.98 in.
Diameter (Metric) Outer 25mm
Includes Double seal closure, no-drip pour lip
Height (English) 1.69 in.
Height (Metric) 43mm
Material Polypropylene
Mouth Narrow
Packaging Convenience
Shape Round
Capacity 0.3 oz., 8mL