Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant Narrow-Mouth Natural PP Bottles


With double-seal closure with cap attached

Manufacturer: wheaton™  209161

 View more versions of this product

Catalog No. 03-083-26

  • / Case of 72 Each
 

Description & Specifications

Specifications

Mouth Narrow
Closure Size 13-425
Diameter (English) Outer 0.62 in.
Height (Metric) 38mm
Closure Type Screw
Diameter (Metric) Outer 16mm
Shape Round
Closure Material Polypropylene
Color Natural
Packaging Convenience
Capacity (English) 0.13 oz.
Material Polypropylene
Certifications/Compliance ISO 9001
Height (English) 1.49 in.
Capacity (Metric) 4mL
Includes Double seal closure, no-drip pour lip
Capacity 0.13 oz., 4mL