Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant Narrow-Mouth Natural PP Bottles


With double-seal closure with cap attached

Manufacturer: wheaton™  209165

 View more versions of this product

Catalog No. 03-083-29

  • / Case of 72 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 32mm
Closure Type Screw
Mouth Narrow
Closure Size 20-410
Height (Metric) 69mm
Diameter (English) Outer 1.25 in.
Shape Round
Closure Material Polypropylene
Packaging Convenience
Material Polypropylene
Color Natural
Certifications/Compliance ISO 9001
Capacity (English) 1.01 oz.
Height (English) 2.71 in.
Includes Double seal closure, no-drip pour lip
Capacity 1.01 oz., 30mL
Capacity (Metric) 30mL