missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Leak-Resistant Narrow-Mouth Natural LDPE Bottles
With double-seal closure with cap attached
Supplier: DWK Life Sciences 208925
Description
Ideal for short- and long-term storage and packaging
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Specifications
Polypropylene | |
32 mm | |
Screw Cap | |
1.01 oz., 30mL | |
1.01 oz. | |
1.25 in. | |
LDPE | |
ISO 9001 | |
Round |
69 mm | |
2.7 in. | |
20-410 mm | |
30 mL | |
Natural | |
Double seal closure, no-drip pour lip | |
Convenience | |
Narrow |