Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant Narrow-Mouth Natural LDPE Bottles


With double-seal closure with cap attached

Manufacturer: wheaton™  208924

 View more versions of this product

Catalog No. 03-083-2

  • / Case of 72 Each
 

Description & Specifications

Specifications

Capacity 0.5 oz., 15mL
Capacity (Metric) 15mL
Capacity (English) 0.5 oz.
Certifications/Compliance ISO 9001
Closure Material Polypropylene
Color Natural
Includes Double seal closure, no-drip pour lip
Height (English) 2.2 in.
Material LDPE
Packaging Convenience
Closure Size 20-410
Diameter (English) Outer 0.98 in.
Diameter (Metric) Outer 25mm
Height (Metric) 56mm
Mouth Narrow
Shape Round
Closure Type Screw