Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant HDPE Bottles with Caps


With double-seal closure with cap attached

Manufacturer: wheaton™  209047

 View more versions of this product

Catalog No. 03-083-13

  • / Case of 72 Each
 

Description & Specifications

Specifications

Capacity 4.2 oz., 125mL
Capacity (Metric) 125mL
Capacity (English) 4.2 oz.
Certifications/Compliance ISO 9001
Closure Material Polypropylene
Color Natural
Diameter (English) 1.96 in.
Height (English) 3.9 in.
Material HDPE
Closure Size 24-410
Diameter (Metric) 50mm
Height (Metric) 101mm
Neck Finish 24-410
Closure Type Screw