Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant HDPE Bottles with Caps


With double-seal closure with cap attached

Manufacturer: wheaton™  209046

 View more versions of this product

Catalog No. 03-083-12

  • / Case of 72 Each
 

Description & Specifications

Specifications

Closure Material Polypropylene
Diameter (English) 1.53 in.
Height (Metric) 84mm
Neck Finish 20-410
Certifications/Compliance ISO 9001
Color Natural
Diameter (Metric) 39mm
Material HDPE
Capacity (Metric) 60mL
Capacity (English) 2 oz.
Closure Screw
Closure Size 20-410
Height (English) 3.3 in.
Capacity 2 oz., 60mL