Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant HDPE Bottles with Caps


With double-seal closure with cap attached

Manufacturer: wheaton™  209044

 View more versions of this product

Catalog No. 03-083-10

  • / Case of 72 Each
 

Description & Specifications

Specifications

Height (Metric) 56mm
Capacity (English) 0.5 oz.
Diameter (English) 0.98 in.
Diameter (Metric) 25mm
Material HDPE
Neck Finish 20-410
Capacity (Metric) 15mL
Certifications/Compliance ISO 9001
Closure Screw
Closure Material Polypropylene
Closure Size 20-410
Color Natural
Height (English) 2.2 in.
Capacity 0.5 oz., 15mL