Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant HDPE Bottles with Caps


With double-seal closure with cap attached

Manufacturer: wheaton™  209121

 View more versions of this product

Catalog No. 03-083-17

  • / Case of 72 Each
 

Description & Specifications

Specifications

Diameter (Metric) 16mm
Height (Metric) 38mm
Neck Finish 13-425
Closure Type Screw
Closure Size 13-425
Diameter (English) 0.62 in.
Closure Material Polypropylene
Material HDPE
Color Amber
Capacity (English) 0.1 oz.
Certifications/Compliance ISO 9001
Capacity (Metric) 4mL
Height (English) 1.4 in.
Capacity 0.1 oz., 4mL