Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant HDPE Bottles with Caps


With double-seal closure with cap attached

Manufacturer: wheaton™  209050

 View more versions of this product

Catalog No. 03-083-16

  • / Case of 24 Each
 

Description & Specifications

Specifications

Height (Metric) 210mm
Capacity (English) 32 oz.
Certifications/Compliance ISO 9001
Closure Screw
Closure Material Polypropylene
Color Natural
Diameter (English) 3.58 in.
Diameter (Metric) 91mm
Material HDPE
Neck Finish 38-430
Capacity (Metric) 1000mL
Closure Size 38-430
Height (English) 8.2 in.
Capacity 32 oz., 1000mL