Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant HDPE Bottles with Caps


With double-seal closure with cap attached

Manufacturer: wheaton™  209049

 View more versions of this product

Catalog No. 03-083-15

  • / Case of 48 Each
 

Description & Specifications

Specifications

Capacity (English) 17 oz.
Certifications/Compliance ISO 9001
Closure Material Polypropylene
Color Natural
Diameter (English) 2.83 in.
Height (Metric) 171mm
Material HDPE
Capacity (Metric) 500mL
Closure Screw
Closure Size 28-410
Diameter (Metric) 72mm
Height (English) 6.73 in.
Neck Finish 28-410
Capacity 17 oz., 500mL