Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant HDPE Bottles with Caps


With double-seal closure with cap attached

Manufacturer: wheaton™  209130

 View more versions of this product

Catalog No. 03-083-25

  • / Case of 24 Each
 

Description & Specifications

Specifications

Neck Finish 38-430
Diameter (Metric) 91mm
Closure Type Screw
Closure Size 38-430
Height (Metric) 210mm
Diameter (English) 3.58 in.
Material HDPE
Capacity (English) 32 oz.
Color Amber
Certifications/Compliance ISO 9001
Height (English) 8.2 in.
Capacity (Metric) 1000mL
Capacity 32 oz., 1000mL
Closure Material Polypropylene