Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant HDPE Bottles with Caps


With double-seal closure with cap attached

Manufacturer: wheaton™  209127

 View more versions of this product

Catalog No. 03-083-22

  • / Case of 72 Each
 

Description & Specifications

Specifications

Closure Type Screw
Diameter (Metric) 50mm
Neck Finish 24-410
Height (Metric) 101mm
Closure Size 24-410
Diameter (English) 1.96 in.
Closure Material Polypropylene
Material HDPE
Color Amber
Certifications/Compliance ISO 9001
Capacity (English) 4.2 oz.
Capacity 4.2 oz., 125mL
Capacity (Metric) 125mL
Height (English) 3.9 in.