Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant HDPE Bottles with Caps


With double-seal closure with cap attached

Manufacturer: wheaton™  209126

 View more versions of this product

Catalog No. 03-083-21

  • / Case of 72 Each
 

Description & Specifications

Specifications

Capacity (English) 2 oz.
Certifications/Compliance ISO 9001
Closure Screw
Closure Material Polypropylene
Color Amber
Diameter (English) 1.53 in.
Diameter (Metric) 39mm
Height (Metric) 84mm
Material HDPE
Neck Finish 20-410
Capacity 2 oz., 60mL
Capacity (Metric) 60mL
Closure Size 20-410
Height (English) 3.3 in.