Please login to your online account to display your discounted pricing

Wheaton™ Leak-Resistant HDPE Bottles with Caps


With double-seal closure with cap attached

Manufacturer: wheaton™  209125

 View more versions of this product

Catalog No. 03-083-20

  • / Case of 72 Each
 

Description & Specifications

Specifications

Capacity (English) 1 oz.
Certifications/Compliance ISO 9001
Closure Screw
Closure Material Polypropylene
Color Amber
Diameter (English) 1.25 in.
Diameter (Metric) 32mm
Height (Metric) 69mm
Material HDPE
Neck Finish 20-410
Capacity (Metric) 30mL
Closure Size 20-410
Height (English) 2.71 in.
Capacity 1 oz., 30mL