Please login to your online account to display your discounted pricing

Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps


Extended controlled dropper tip dispenses one drop at a time

Manufacturer: wheaton™  211636

 View more versions of this product

Catalog No. 03-439-62C

  • / Case of 72 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Capacity 4.23 oz., 125mL
Capacity (Metric) 125mL
Capacity (English) 4.23 oz.
Closure Material Polypropylene
Closure Size 20-410
Color Natural
Diameter (English) 1.85 in.
Diameter (Metric) 47mm
Includes Extended controlled dropper tip
Height (English) 1.85 in.
Height (Metric) 47mm
Material LDPE