missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps

Extended controlled dropper tip dispenses one drop at a time

Manufacturer:  DWK Life Sciences 211635*

 View more versions of this product

Catalog No. 03-439-62B



Description

Description

Average drop size: 44μL ±6μL

  • Radiation-grade polypropylene screw caps and tips packaged separately
  • Available in natural or white tips, packaged separately

Specifications

Specifications

2.03 oz., 60mL
2.03 oz.
Natural
Extended controlled dropper tip
LDPE
No
39mm
60mL
Polypropylene
1.53 in.
3.98 in.
Yes
20-410
101mm
Documents