missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps

Extended controlled dropper tip dispenses one drop at a time

Manufacturer:  DWK Life Sciences 211623

 View more versions of this product

Catalog No. 03-439-61Q



Description

Description

Average drop size: 44μL ±6μL

  • Radiation-grade polypropylene screw caps and tips packaged separately
  • Available in natural or white tips, packaged separately

Specifications

Specifications

0.51 oz., 15mL
0.51 oz.
White
Extended controlled dropper tip
LDPE
No
25mm
15mL
Polypropylene
1 in.
3.07 in.
Yes
15-415
78mm
Documents