missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ LDPE Dropping Bottles

Excellent chemical resistance

Manufacturer:  Wheaton™ W242831

 View more versions of this product

Catalog No. 03-439-71H


 

Specifications

Description

Bottle, Dropping; Wheaton; Low-density; Polyethylene; White; Light resistant; Cap Finish: 8-425; Case of 100; Vol.: 3mL; Bottle only, without tip or cap

  • White LDPE helps protect UV- lght-sensitivie samples
  • Packaged in cases of 100, 1000 or bulk

Description & Specifications

Specifications

3mL, 0.1 oz.
0.1 oz.
0.51 in.
LDPE
100/Cs.
No
14mm
3mL
White
1.54 in.
100/Cs.
No
8-425
39mm