Please login to your online account to display your discounted pricing

Wheaton™ LDPE Dropping Bottles


Excellent chemical resistance

Manufacturer: wheaton™  W242837

 View more versions of this product

Catalog No. 03-439-71B

  • / Case of 100 Each
 

Description & Specifications

Specifications

Capacity 60mL, 2.03 oz.
Capacity (Metric) 60mL
Capacity (English) 2.03 oz.
Closure Material Cellulose Acetate Proprionate
Color White
Diameter (English) 1.53 in.
Height (English) 3.35 in.
Material LDPE
No. per Pack 100/Cs.
Quantity 100/Cs.
Closure Included No
Autoclavable No
Closure Size 20-410
Diameter (Metric) 39mm
Height (Metric) 85mm

  • White LDPE helps protect UV- lght-sensitivie samples
  • Packaged in cases of 100, 1000 or bulk