missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ LDPE Dropping Bottles

Excellent chemical resistance

Manufacturer:  Wheaton™ W242824A

 View more versions of this product

Catalog No. 03-439-76


 

Specifications

Description

Bottle, Dropping; Wheaton; Low-density; Polyethylene; Natural; White pigmented; Cap Finish: 15-415; Case of 1000; Vol.: 10mL; Bottle only, without tip or cap

  • Available in a variety of sizes
  • Packaged in cases of 100, 1000 or bulk

Description & Specifications

Specifications

10mL, 0.34 oz.
0.34 oz.
Natural
1.77 in.
1000/Cs.
No
15-415
45mm
10mL
Cellulose Acetate Proprionate
1 in.
LDPE
1000/Cs.
No
25mm