Please login to your online account to display your discounted pricing

Wheaton™ LDPE Dropping Bottles


Manufacturer: wheaton™  W242835A

 View more versions of this product

Catalog No. 03-439-74A

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Height (Metric) 66mm
Autoclavable No
Closure Size 15-415
Diameter (Metric) 25mm
Closure Included No
Diameter (English) 1 in.
Capacity (English) 0.51 oz.
Color White
Material LDPE
Quantity 1000/Cs.
Capacity (Metric) 15mL
Capacity 15mL, 0.51 oz.
Height (English) 2.6 in.

  • White LDPE helps protect UV- lght-sensitivie samples
  • Packaged in cases of 100, 1000 or bulk