Please login to your online account to display your discounted pricing

Wheaton™ LDPE Dropping Bottles


Excellent chemical resistance

Manufacturer: wheaton™  W242824

 View more versions of this product

Catalog No. 03-439-72E

  • / Case of 100 Each
 

Description & Specifications

Specifications

Closure Included No
Capacity (Metric) 10mL
Capacity (English) 0.34 oz.
Closure Material Cellulose Acetate Proprionate
Closure Size 15-415
Color Natural
Diameter (English) 1 in.
Diameter (Metric) 25mm
Autoclavable No
Height (English) 1.77 in.
Height (Metric) 45mm
Material LDPE
No. per Pack 100/Cs.
Quantity 100/Cs.
Capacity 10mL, 0.34 oz.

  • Available in a variety of sizes
  • Packaged in cases of 100, 1000 or bulk