Please login to your online account to display your discounted pricing

Wheaton™ LDPE Dropping Bottles


Excellent chemical resistance

Manufacturer: wheaton™  W242827

 View more versions of this product

Catalog No. 03-439-72B

  • / Case of 100 Each
 

Description & Specifications

Specifications

Closure Size 20-410
Autoclavable No
Height (Metric) 85mm
Diameter (Metric) 39mm
Closure Included No
Diameter (English) 1.53 in.
Material LDPE
Color Natural
Capacity (English) 2.03 oz.
Height (English) 3.34 in.
No. per Pack 100/Cs.
Quantity 100/Cs.
Capacity 60mL, 2.03 oz.
Capacity (Metric) 60mL

  • Available in a variety of sizes
  • Packaged in cases of 100, 1000 or bulk