Please login to your online account to display your discounted pricing

Wheaton™ LDPE Dropping Bottles


Manufacturer: wheaton™  W242830

 View more versions of this product

Catalog No. 03-439-71J

  • / Case of 100 Each
 

Description & Specifications

Specifications

Closure Included No
Capacity (Metric) 1mL
Capacity (English) 0.03 oz.
Closure Size 8-425
Color White
Diameter (English) 0.47 in.
Diameter (Metric) 12mm
Autoclavable No
Height (English) 1 in.
Height (Metric) 26mm
Material LDPE
Quantity 100/Cs.
Capacity 1mL, 0.03 oz.

  • White LDPE helps protect UV- lght-sensitivie samples
  • Packaged in cases of 100, 1000 or bulk