missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Lab 45 Graduated Bottles Without Cap or Pour Ring
WHEATON™ media bottles are manufactured from borosilicate glass that conforms to USP Type I requirements and has a low alkali content to help prevent changes in pH to maintain the purity of its contents.
$601.65 - $690.56
Specifications
Closure Size | 45 mm |
---|---|
Closure Type | Screw Cap |
Product Type | Lab 45 Graduated Bottle |
Color | Clear |
Material | Borosilicate Glass |
Description
Wheaton Lab 45's™ Graduated Bottles Without Cap or Pour Ring
Specifications
45 mm | |
Lab 45 Graduated Bottle | |
Borosilicate Glass | |
Wide |
Screw Cap | |
Clear | |
Yes |