missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Lab 45 Graduated Bottles With Cap Attached
Graduated bottles with cap attached
$409.97 - $743.62
Specifications
Closure Material | Polypropylene |
---|---|
Closure Size | 45 mm |
Closure Type | Screw Cap |
Color | Clear |
Includes | Pouring ring and screw cap |
Catalog Number | Mfr. No. | Capacity | Diameter (English) | Closure Color | Height (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Diameter (English) | Closure Color | Height (English) | Price | Quantity | ||
02-940-23
|
DWK Life Sciences
219927 |
8.45 oz., 250 mL | 2.75 in. | White | 5.66 in. |
Case of 12 Each for $409.97
|
|
||
06-451-291
|
DWK Life Sciences
219929 |
17 oz., 500 mL | 3.38 in. | White | 7.32 in. |
Case of 12 Each for $471.56
|
|
||
06-451-292
|
DWK Life Sciences
219930 |
33.8 oz., 1000 mL | 3.97 in. | White | 9.17 in. |
Case of 12 Each for $693.97
|
|
||
02-940-24
|
DWK Life Sciences
219931 |
67.62 oz., 2000 mL | 5.39 in. | White | 10.5 in. |
Case of 6 Each for $743.62
|
|
||
Specifications
Polypropylene | |
Screw Cap | |
Pouring ring and screw cap | |
White | |
Wide |
45 mm | |
Clear | |
Borosilicate Glass | |
Yes |