Please login to your online account to display your discounted pricing

Wheaton™ Lab 45 Graduated Bottles With Cap Attached


Graduated bottles with cap attached

Manufacturer: wheaton™  219931

 View more versions of this product

Catalog No. 02-940-24

  • / Case of 6 Each
 

Description & Specifications

Specifications

Closure Color White
Height (Metric) 267mm
Closure Size 45mm
Closure Type Screw
Diameter (Metric) 137mm
Mouth Wide
Diameter (English) 5.39 in.
Graduated Yes
Closure Material Polypropylene
Capacity (English) 67.62 oz.
Color Clear
Material Borosilicate Glass
Includes Pouring ring and screw cap
Capacity (Metric) 2000mL
Height (English) 10.5 in.
Capacity 67.62 oz., 2000mL