missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Lab 45 Graduated Bottles With Cap Attached

Graduated bottles with cap attached

Manufacturer:  DWK Life Sciences 219927

 View more versions of this product

Catalog No. 02-940-23


 

Specifications

Specifications

8.45 oz., 250mL
8.45 oz.
Clear
Yes
5.66 in.
White
70mm
Wide
250mL
Polypropylene
2.75 in.
Pouring ring and screw cap
Borosilicate Glass
45mm
144mm
Screw
Documents