Please login to your online account to display your discounted pricing

Wheaton™ KeepIT™ Freezer Boxes


Provides an ideal method for batching and storing samples.

Manufacturer: wheaton™  WW651703W

 View more versions of this product

Catalog No. 13-606-102

  • / Case of 10 Each
 

Description & Specifications

Specifications

Length (English) 5.1 in.
Dimensions (L x W x H) 5.1 x 2 x 5.1 in. (13 x 5.2 x 13cm)
Color White
Height (Metric) 13cm
Height (English) 5.1 in.
Material Eastman Tritan™ Resin
For Use With (Application) Ideal method for batching and storing samples
Product Type KeepIT™-81 Freezer Box
Holds 81 1.2 to 2mL external threaded cryogenic vial
Width (English) 2 in.
Width (Metric) 5.2cm
Length (Metric) 13cm